Shop All Laundry Hampers
Redmon
Redmon 5453 Round Bamboo Hamper with Liner
Mfr # 5453
Zoro # G403896184
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 5453
- Zoro # G403896184
- UPC # 27061216133
- Country of Origin Unknown
- Category Laundry Hampers
Description
Features
- Round Bamboo Hamper with Liner
- Full Size bamboo hamper
- Built with style, function, and durability in mind
- Side handle holes
- Stylish chain style lid stop
- Slatted design front
- Easy assembly (instructions AND tool included)
- Bamboo by Redmon is a growing collection of functional style
- Designed to used in multiple settings and applications with durability
- 1 year limited warranty
- Color:
- Collection: Bamboo by REDMON
- Material: Bamboo Laminate
- Assembly Required: Yes
- Dimension: 24.25" H x 19.875" W x 11.25" D
- Weight: 12.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement 24V 20A Battery Charger, 641327 (RP6455)
- TOUGH GUY Dust Pan w/Brush, Black, Polypropylene (2ZPC5)
- CITRUS MAGIC Odor Absorb Lavnder Escape 8Oz (616472872)
- GENUINE JOE 1.25 in Mop Head, White (GJOMWH1BEA)
- STERILITE Bskt Lndry 26-3/8X18-1/8X10In (12108006)
- WHITMOR 6233-1160-Wht White Collapsible Hamper (6233-1160-WHT)
- WITT INDUSTRIES Witt Industries 1311HTWH Swing top hamper and top- white (1311HTWH)
- HARDWARE RESOURCES Dark Bronze 18" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-18ORB)
- SEVILLE CLASSICS Laundry Hamper, Portable, Mocha Brown (WEB656)
- PROMAN PRODUCTS Proman Products ST16780 Fabric Laundry Basket; Grey (ST16780)
- STERILITE CORPORATION Sterilite 12168006 2 Bushel Laundry Basket (628633)
- Redmon Laundry Hampers