Shop All Water Sports Equipment
Redmon
Redmon 5450 Bamboo Shower Seat; Bamboo
Mfr # 5450
Zoro # G804049059
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 5450
- Zoro # G804049059
- UPC # 27061216683
- Country of Origin Unknown
- Category Water Sports Equipment
Description
Features
- Bamboo Shower Seat
- Bamboo Shower Seat
- Built with style, function, and durability in mind
- Can be used indoor or outdoor - spa, shower, bath, deck
- Gently curved seat with hand grip cutouts
- Underseat slatted shelf 16"W x 8.25"D x 6"H
- Slatted construction
- Slightly curved legs
- Bamboo by Redmon is a growing collection of functional style
- Designed to used in multiple settings and applications with durability
- 1 year limited warranty
- Color: Bamboo
- Collection: Bamboo by REDMON
- Material: Bamboo Laminate
- Assembly Required: Yes
- Dimension: 17.75" H x 19.5" W x 13.38" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Sprayer (GM244)
- MARASTAR Lawn/Garden Tire, Rubber, Size 11x4.0-5 (20402)
- EARTHWISE 2050 PSI 13-Amp Electric Corded Pressure Washer (PW20502B)
- ILC Replacement for Fisher Price Flr10 Barbie Dune Racer Left Wheel FOR Dune Racer (flr10) (FLR10 BARBIE DUNE RACER LEFT WHEEL FOR DUNE RACER)
- HOME-COMPLETE Home-Complete HC-4202 Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves (HC-4202)
- ATTWOOD MARINE Paddle Clips - Black (11780-6)
- GOLD EAGLE Gold Eagle 30205 303 Marine and Recreation Speed Detailer - 32 oz. (30205)
- AQUA PRO Inflatable Yoga Mat (AQUAPL21349)
- BLUETRITON BRANDS 1 gal Purelife Side Distilled Water, 6PK (117207)
- INTEX RECREATION 18 Pocket Suntanner (58894EP)
- AIRHEAD Airhead AHFF-1 Fiji Float Inflatable Single Person Lounge Float (AHFF-1)
- Redmon Sporting Goods