Shop All Bathroom Safety Bars and Chairs
Redmon
Redmon 5326 GenUine Teak Corner Shower Bench; Teak
Mfr # 5326
Zoro # G804089642
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 5326
- Zoro # G804089642
- UPC # 27061213743
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Description
Features
- GenUine Teak Corner Shower Bench
- 100% Genuine Teak wood
- Quality construction
- Unique design
- The Teak Collection by Redmon is made of genuine teak wood - the most beautiful, durable woods known
- Enjoy the quality and beauty of this bench for many years to come
- 1 year limited warranty
- Color: Teak
- Collection: Genuine Teak Collection
- Material: Teak Wood
- Assembly Required: No
- Dimension: 17.75" H x 15.75" W x 15.75" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Nipple, 316, 1" (4321002010)
- GERBER Grid Strainer, For Gerber Lav Faucets (DA505084)
- WATTS Pressure Regulator, FNPT Connection (BD1156F)
- KISSLER Plastic Escutcheon Ring Split, 3/4", Pk12 (42-9010)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- MERIDIAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR514121)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- DYNAREX Dynarex Bariatric Tub Transfer Bench, Single Pack (10328)
- KOHLER Occasion 24 Grab Bar (27081-CP)
- KOHLER Eclectic 18" Grab Bar (26504-2MB)
- Redmon Bathroom Safety Bars and Chairs