Shop All Laundry Hampers
Redmon
Redmon 5317 Genuine Vanity Style Hamper; Teak
Mfr # 5317
Zoro # G503896114
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 5317
- Zoro # G503896114
- UPC # 27061215563
- Country of Origin Unknown
- Category Laundry Hampers
Description
Features
- Genuine Vanity Style Hamper
- 100% Genuine Teak wood
- Quality construction
- Interior laundry bag (60/40 polycotton) is easily removed for washing (machine wash cold, hang dry)
- The Teak Collection by Redmon is made of 100% genuine teak wood - the most beautiful, durable woods known
- Enjoy the quality and beauty of this hamper for many years to come
- An inside laundry bag which is easily removed and is washable
- 1 year limited warranty
- Color: Teak
- Collection: Genuine Teak Collection
- Material: Teak Wood, Steel Hardware
- Assembly Required: No
- Country of Origin: Indonesia
- Dimension: 18.5" H x 22" W x 12.25" D
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Septic Safe Toilet Paper White, Embossed for Comfort, 2-ply, 450 Sheets per Roll, 48 Rolls (2465120)
- TOUGH GUY Septic Tank Treatment, 1 gal., Bottle (36MG04)
- CRL Cerium Oxide Polishing Compound Pound (C0301)
- SIMPLEHUMAN 10 L Semi-Round Step Can, Brushed, Stainless Steel (CW1833)
- WITT INDUSTRIES Witt Industries 21HT-22 Push top hamper and top- black/chrome (21HT-22)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- VINTIQUEWISE Willow Laundry Hamper Basket with Liner and Side Handles (QI003689)
- HDL HARDWARE Rev-A-Shelf Hamper Alum Canvas White Tray (5190-15RM-111)
- WITT INDUSTRIES Witt Industries 1311HTWH Swing top hamper and top- white (1311HTWH)
- GOURMETGALLEY Solid Wood Spa Hamper (GO105062)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Large (QI004242.L)
- Redmon Laundry Hampers