Shop All Laundry Hampers
Redmon
Redmon 5220GY Contemporary Country Hamper; Grey
Mfr # 5220GY
Zoro # G403896177
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redmon
- MFR # 5220GY
- Zoro # G403896177
- UPC # 27061216560
- Country of Origin Unknown
- Category Laundry Hampers
Description
Contemporary Country Collection hamper is a ready to assemble hamper of wainscot style. Easy to assemble in minutes simple instructions are included. The quality materials used along with a clean contemporary appeal will adorn any decor for many years.
Features- Contemporary Country Hamper
- Quality materials and construction
- Popular wainscot panels provide simple style
- Easy assembly instructions included
- Semi-gloss durable enamel finish
- 1 year limited warranty
- Color: Grey
- Collection: Contemporary Country Collection
- Material: Wood Panels
- Assembly Required: Yes
- Dimension: 23.25" H x 18" W x 11.25" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- DAYTON Contractor Wet/Dry Vacuum, 16 gal, 1,200 W (61HV87)
- DIVERSEY Solvent Cleaner, 5L Hose End Connection Bottle (95892546)
- L.H. DOTTIE White, Cotton, All Purpose Wiper (RGZ2)
- WITT INDUSTRIES Witt Industries 1311HTWH Swing top hamper and top- white (1311HTWH)
- ZENNA HOME Freestanding Utility Laundry Tub with Pull-Out Faucet, White (ELT2006W)
- RUBBERMAID White Polyethylene Laundry Basket (2997-87)
- HASTINGS HOME Double Laundry Hamper, Lid-Two-Sided Sorter and Removable Mesh Liner Bags with 2 Section Organizer (314908WJK)
- WITT INDUSTRIES Witt Industries 21HTSS Push top hamper and top- stainless steel (21HTSS)
- CROMO Space Saving Pop Up Clothes Collapsible Laundry Basket - Gray (CR2003273)
- HONEY-CAN-DO Honey Can Do SHF-01567 Heavy Duty Urban Valet in Chrome (SHF-01567)
- Redmon Laundry Hampers