Shop All Laundry Hampers
Redmon
Redmon 5220ESP Contemporary Country Laundry Hamper; Espresso
Mfr # 5220ESP
Zoro # G603896144
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redmon
- MFR # 5220ESP
- Zoro # G603896144
- UPC # 27061216041
- Country of Origin Unknown
- Category Laundry Hampers
Description
Contemporary Country Collection hamper is a ready to assemble hamper of wainscot style. Easy to assemble in minutes simple instructions are included. The quality materials used along with a clean contemporary appeal will adorn any decor for many years.
Features- Contemporary Country Laundry Hamper
- Quality materials and construction
- Popular wainscot panels provide simple style
- Easy assembly instructions included
- Semi-gloss durable enamel finish
- 1 year limited warranty
- Color: Espresso
- Collection: Contemporary Country Collection
- Material: Wood Panels
- Assembly Required: Yes
- Dimension: 23.25" H x 18" W x 11.25" D
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK ATTIX 44 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412125)
- SCOTCH-BRITE Surface Preparation Pad, 13In, Maroon, PK10 (SPP13)
- KLEENEX Tissue, Facial, Naturals, Klnx 36PK (KCC21272CT)
- PROTEAM Handle Kit, 106617 (106617)
- GOURMETGALLEY Mahogany Finished Bowed Front Veneer Laundry Wood Hamper with Interior Bag (GO113010)
- HONEY CAN DO INTERNATIONAL. Tall Bamboo Wicker Weave Laundry Hamper w/Cover, Natural Bamboo (HMP-01619)
- STERILITE CORPORATION Sterilite 12178006 19 in. White & Gray Handles Ultra Square Laundry Basket (208375)
- HONEY-CAN-DO Pop Up Hamper on Wheels, Black (HMP-01454)
- WHITMOR HAMPER FABRIC WHITE 25in. (5588-7485-GG)
- REV-A-SHELF Rev-A-Shelf Replacement Hamper Bag (HRV-1520-LINER)
- ALATERRE FURNITURE Derby 19"W x 20"H Deluxe Clothes Hamper (ANDE77WH)
- Redmon Laundry Hampers