Redmon

Redmon 3136SG 3136 Large Basket liner - Sage


product price: $23.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fitted liner for 3135 Willow Basket (16" x 16" x 7" size basket)
  • 100% Polyester
  • Machine washable
  • Size 16" x 16" x 9"H
  • Sage Green Gingham pattern
  • Materials:
  • Product Height: 9
  • Product Width: 16
  • Product Depth: 16
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.