Shop All Laundry Hampers
Redmon
Redmon 3111SNV Rectangular Willow Hamper Cloth Liner; Solid Navy
Mfr # 3111SNV
Zoro # G403896146
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 3111SNV
- Zoro # G403896146
- UPC # 27061216447
- Country of Origin Unknown
- Category Laundry Hampers
Description
Add a soft and warm touch to your 3110 Rectangular Willow Hamper by adding this fitted liner. Multiple solid colors Pink, White, Gray, Navy, and Teal. Made of 100% polyester fabric with a fabric drawstring. The liner is machine washable.
Features- Rectangular Willow Hamper Cloth Liner
- 100% Polyester fitted liner for rectangular willow hamper
- Machine washable
- Fitted Liners are Pink Gingham, Solid White, Solid Gray, Solid Navy, and Solid Teal
- Color: Solid Navy
- Material: 100% Polyester
- Assembly Required: No
- Dimension: 26" H x 17" W x 12" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS Standard Replacement Filter for 5-16 Gallon Wet/Dry Shop Vacuums (WS21200F)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- GEC Replacement Coupling 58 - 261990, 641250, 641263, 641264, 641265, 641244, 641745, 641746 (RP6410)
- WEILER Hand Wire Scratch Brush, .012 Fill, Curved Handle, 3 x 19 Rows (44054)
- ALATERRE FURNITURE Derby 19"W x 20"H Deluxe Clothes Hamper (ANDE77WH)
- R&B WIRE PRODUCTS Replacement White Hamper Lid for 670, 680 and 690 Series Hampers by R&B Wire™ (602)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-211319-CR-52)
- VINTIQUEWISE Water Hyacinth Wicker Large Square Storage Laundry Basket with Handles (QI003634.L)
- H.G. MAYBECK CO HG Maybeck Hamper Basket Liner, 200 Denier Nylon, 8 Bushel, White (HBL8NL20)
- RUBBERMAID White Polyethylene Laundry Basket (2997-87)
- REV-A-SHELF Rev-A-Shelf Replacement Hamper Bag (HRV-1520-LINER)
- Redmon Laundry Hampers