Shop All Laundry Hampers
Redmon
Redmon 3111PK Rectangular Willow Hamper Cloth Liner; Pink
Mfr # 3111PK
Zoro # G803896098
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redmon
- MFR # 3111PK
- Zoro # G803896098
- UPC # 27061216416
- Country of Origin Unknown
- Category Laundry Hampers
Description
Add a soft and warm touch to your 3110 Rectangular Willow Hamper by adding this fitted liner. Multiple solid colors Pink, White, Gray, Navy, and Teal. Made of 100% polyester fabric with a fabric drawstring. The liner is machine washable.
Features- Rectangular Willow Hamper Cloth Liner
- 100% Polyester fitted liner for rectangular willow hamper
- Machine washable
- Fitted Liners are Pink Gingham, Solid White, Solid Gray, Solid Navy, and Solid Teal
- Color: Pink
- Material: 100% Polyester
- Assembly Required: No
- Dimension: 26" H x 17" W x 12" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Lobby Dust Pan and Broom Set, Green (62502)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Canister, Pacific Breeze & Coconut, White (CLO60037)
- GOJO GOJO® GOJ7255 NATURAL ORANGE Pumice Hand Cleaner Refill, Citrus Scent, 2000 mL, 4/Carton (7255-04)
- AMERIHOME Large Stainless Steel Bucket Set, PK3 (SSB422SET)
- RUBBERMAID Flex 'N Carry White Laundry Basket (FG260100WHT)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-18-1)
- HARDWARE RESOURCES Chrome 14" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-14PC)
- R&B WIRE PRODUCTS Replacement White Hamper Lid for 670, 680 and 690 Series Hampers by R&B Wire™ (602)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925 S)
- WITT INDUSTRIES Witt Industries 1411HTAL Swing top hamper and top- almond (1411HTAL)
- VINTIQUEWISE Round Foldable Mendong Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_RO)
- Redmon Laundry Hampers