Shop All Fabric Softeners
Redmon
Redmon 2154SNV Small Basket Liner; Solid Navy
Mfr # 2154SNV
Zoro # G004175909
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redmon
- MFR # 2154SNV
- Zoro # G004175909
- UPC # 27061215969
- Country of Origin Unknown
- Category Fabric Softeners
Description
Features
- Small Basket Liner
- 100% Polyester fitted liner
- Machine washable
- Fitted Liners in gingham pattern Black, Blue, Navy, Pink, Red, Sage GreenSolid colors in White, Gray, Teal, Navy
- Fitted liner for 2153 Willow Basket (10" x 10" x 8" size basket) - sage green gingham pattern
- Color: Solid Navy
- Collection: Willow by Redmon
- Assembly Required: No
- Country of Origin: United States
- Dimension: 12" H x 10" W x 10" D
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 21 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L70474G)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box, 10 Boxes/Case) (34790CT)
- PIG Trash Bags, 36 in x 60 in, 3 mil (76 microns), Black/Yellow, 25 PK (BAG202-L)
- TIDE Tide Simply Clean & Fresh Laundry Detergent 10 fl. oz., PK12 (00763)
- ARM & HAMMER ARM AND HAMMER Box Mountain Rain Dryer Sheets, 144 Pack (33200-00102)
- BOUNCE Fabric Softener Sheet Outdoor Fresh, PK408 (78051)
- DOWNY Liquid Fabric Softener April Fresh 164 oz Bottle PK4 4PK (80357127)
- METHOD Ginger Mango Scent Fabric Softener Liquid 53.5 oz (16534)
- SNUGGLE Fabric Softener Sheets, Fresh Scent, 120 Sheets/Box (45115)
- GAIN Original Scent Fabric Softener Sheets 105 pk, 105PK (97835)
- ALL Free Clear HE Liquid Laundry Detergent/Dryer Sheet Dual Pack, PK100 (1R-2979355)
- Redmon Fabric Softeners