Shop All Handheld Flashlights
This Product is Discontinued
Redline V
Gunmetal Gray Tactical Handheld Flashlight, 500 lm (Discontinued)
Mfr # 6639
Zoro # G3722420
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Maximum Lumens Output 500
- Number of Batteries 3
- Flashlight Battery Size AAA
- Body Color Gunmetal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redline V
- MFR # 6639
- Zoro # G3722420
- UPC # 645397931942
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5-1/2" |
Body Dia. | 1-1/4" |
Details
Flashlight Grade | Tactical |
Maximum Lumens Output | 500 |
Number of Batteries | 3 |
Body Color | Gunmetal Gray |
Run Time on High Setting | 2.5 hr. |
Flashlight Body Material | Anodized Aircraft-Grade Aluminum |
Item | Flashlight,Waterproof,500 lm |
Includes | (3) AAA Batteries |
Lumens | 500/200/50 |
Description
Flashlight,Waterproof,500 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.