Redline Oil

Redline Oil RED80223 Diesel Water Wetter- 15 oz - Case of 12


product price: $237.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.

Features
  • Diesel WaterWetter- 15 oz
  • Designed for heavy-duty diesel engines which use more than 33% antifreeze or a supplemental corrosion
  • Typical diesel commercial vehicle requires one bottle, treats up to 15 gallons
  • Similar properties and benefits to regular WaterWetter, but lacks rust and corrosion inhibitors
  • Reduces or eliminates bubbles or vapor barrier that form on hot metal surfaces to reduce coolant temperatures by up to 20
  • Superior heat transfer properties compared to glycol-based antifreeze
  • Improves heat transfer and reduces cylinder head temperature
  • Designed for use with all modern aluminum, cast iron, copper, brass and bronze cooling systems
  • Cleans and lubricates water pump seals
  • Reduces cavitation and complexes with hard water to reduce scaling
  • Does not lower cooling system below the thermostatically-controlled temperature
  • Case of 12
Specifications
  • Capacity: 15 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.