Shop All Transformers
Redkoh Industries
Ms5242A 1Ph 478Kva 480VAc Voltage Transformer, 59820L1
Mfr # 59820-L1
Zoro # G408373994
product price: $1,783.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Key Features
- Primary Voltage 480 V-AC
- Phase 1PH
- Power 47800 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redkoh Industries
- MFR # 59820-L1
- Zoro # G408373994
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Primary Voltage | 480 V-AC |
Phase | 1PH |
Power | 47800 VA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-Y)
- NVENT HOFFMAN Polypro, Type 4x, 17.95x15.94x10.35, Pol (A181610PHCW)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY4)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1000D1)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 2, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (44YV20)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF200D1)
- DAYTON Control Transformer, 150 VA, 80 °C, 12/24V AC, 120V AC (31EH96)
- SQUARE D Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (9T2F)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (6T2F)
- Redkoh Industries Power Distribution