Shop All Record Keeping Journals & Forms
Rediform
Telephone Message Book, 2 Part Carbonless
Mfr # 50-076
Zoro # G4175495
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Duplicates Two-Part Carbonless
- Number of Sheets 4 Forms per Page
- Format Vertical: Four Down
- Sheet Size 5.75 in x 11 in
- Style Forms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rediform
- MFR # 50-076
- Zoro # G4175495
- UPC # 077925471420
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 5.75 in x 11 in |
Form Size | 5 x 2.75 |
Details
Item | Telephone Message Book,2 Part Carbonless |
Number of Duplicates | Two-Part Carbonless |
Number of Sheets | 4 Forms per Page |
Format | Vertical: Four Down |
Style | Forms |
Paper Color | Yellow |
Forms per Pad/Book | 400 |
Print and Ruling Color | Blue |
Binding Type | Spiral Coil |
Number of Forms | 400 |
Product Type | Memo/Message |
Dated/Undated | Undated |
Format Indicator | Book |
Principal Heading(s) | Phone Memo |
Description
Telephone Message Book,2 Part Carbonless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Tip, Blue Color Family, Paint, 12 PK (63703)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICMS11BE)
- TAPECASE Carton Sealing Tape, Tan/Red, 2In x 55Yd (15C750)
- DP INDUSTRIES Permanent Garden Marker (GMO8BLK)
- REDIFORM Book, Sales Carbonless Tri (5L350)
- REDIFORM Pad, Gum, Computa'N, Ltr, Grn Pk (RED42382)
- REDIFORM Delivery Receipt Book, 50 Sets (6L614)
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808R)
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808)
- REDIFORM Book, Sales Carbonless Dup (5L320)
- ADAMS Book, Receipt, 2Pt, Spiralbnd (ABFSC1152)
- Rediform Record Keeping Journals & Forms