Shop All Planners
Rediform
Rediform REDCB1200G03 7.12 x 7.87 in. Monthly Planner
Mfr # REDCB1200G03
Zoro # G903771936
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Monthly planner features one ruled block per day to keep you organized throughout the month. Six-month calendar reference allows you to quickly see the past, current and future four months. Double-wire binding allows pages to turn smoothly and keeps your planner flat on surfaces for easier writing. Notes section offers a convenient area to write down quick notes, reminders and more. Planner ranges 14 months from December to January.
Features- Ruled blocks help keep your handwriting neatly aligned
- Calendar reference lets you refer to past, current and future dates
- Double-wire binding allows pages to lie flat for easier writing
- Notes section offers handy space for quick reminders
- Date Format: Monthly
- Binding Type: Twin Wire
- Time Period: 1.2 Year
- Start Month: December
- End Month: January
- Color: Natures Hues
- Assembly Required: No
- Size: 7.12 x 7.87 in.
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 36" x 600', Gray, 1 Roll (KPB3660)
- NEENAH PAPER ColoPaper, Martian, 500, PK500 (21801)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- REDIFORM Undated Task Planner - Black (RE465826)
- REDIFORM Planner, Task, Undated (REDB31081)
- AT-A-GLANCE Planner, 6 x 9", Flexible Polypropylene (70620130)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED4L456 Job Work Order Book- 2 Parts- 5-.50in.x8-.50in.- 50-BK (RED4L456)
- MASTERVISION Four Month Planner, 36x24, Aluminum (GA03105830)
- EKONOMIK SYSTEMS Ekonomik EKOR Check Registry- 8-.75in.x10in.- 1000 Entries- Green Ink-White Paper (EKOR)
- AT-A-GLANCE Planner, Monthly, 8-1/4 x 10-7/8in, Black (AAG7695005)
- Rediform Planners