Shop All Planners
Rediform
Rediform REDCA101F02 8 x 5 in. Fashion Academic Weekly Planner
Mfr # REDCA101F02
Zoro # G303772052
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Time management planner offers a weekly view of your schedule to help you become much more productive. Monthly calendar offers a convenient overview of your entire month. High-quality interior stock provides just the right amount of sturdiness to keep your writing looking its best. Double wire binding allows pages to sit flat on your desk for easy writing. Planner is perfect for students, teachers, parents and more.
Features- Ruled, weekly sections keep you on schedule
- Monthly calendar shows your entire month
- High-quality stock offers sturdy look and feel
- Double-wire binding allows pages to lie flat for easier writing
- Perfect for use by students, teachers, parents and more
- Product Type: Academic Planner
- Planner and Diary Type: Academic/Professional
- Date Format: Monthly,Weekly,
- Binding Type: Twin Wire
- Start Month: July
- Start Year: 2020
- End Month: July
- End Year: 2021
- Placement: Desk
- Color: Greek Blue
- Material: Vicuana
- Height: 8"
- Width: 5"
- Assembly Required: No
- Environmentally Friendly: Yes
- Environmental Certification: FSC
- Country of Origin: Canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- ZORO SELECT Blank Dot Label Orange 3/4"W, Pk1000 (3VCN2)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 (2014534)
- ACCO Report Cover 8-1/2 x 14", 20 Pt., Red, Expanded Width: 3" (A7030078A)
- REDIFORM Rediform REDCB1200G03 7.12 x 7.87 in. Monthly Planner (REDCB1200G03)
- REDIFORM Planner, Task, Undated (REDB31081)
- REDIFORM Undated Task Planner - Black (RE465826)
- AT-A-GLANCE Appointment Book, 6-7/8 x 8-3/4" (G535-00)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G545-00)
- AT-A-GLANCE Planner, 9-3/8 x 11-3/8" (589905)
- HOUSE OF DOOLITTLE Recycled Academic Honeycomb Planner, Honeycomb Artwork, 10x7, 12-Month (Aug to July): 2023 (2665-02)
- Rediform Planners