Rediform REDC38SUBK Letts Leather Weekly & Monthly Pocket Planner; Black
Mfr # REDC38SUBK
Zoro # G403784351
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Schedule your week in this deluxe pocket planner perfect for any executive. Record your appointments and reminders on the cream-colored paper. Bonded leather cover with sewn binding protects the elegant pages with gilded edges. You can save your place with the included ribbon bookmark. Dated pages range 12 months from January to December. Two-page-per-week spreads feature daily entries from Monday to Sunday, holidays and current months reference. This Letts of London Weekly/Monthly Planner also includes a plastic storage pocket for loose receipts or tickets. The compact size easily slips into small bags and laptop cases.
Specifications- Color: Black
- Country of Origin: United Kingdom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Gray, 250 Sheets (49591)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 10ft, 1 Roll (AR2410)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Plastic, PK2 (OR91)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK35 (R82235)
- REDIFORM Undated Task Planner - Black (RE465826)
- REDIFORM Rediform REDCB1200G03 7.12 x 7.87 in. Monthly Planner (REDCB1200G03)
- REDIFORM Planner, Task, Undated (REDB31081)
- AT-A-GLANCE Book, Teleph/Address, 5X8 (AAG8001105)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 (CA201.BLK)
- ADAMS BUSINESS FORMS Adams Business Forms ABFDC5831 Purchasing Statements- 2-Part- Carbonless- 5-.56in.x8-.44in. (ABFDC5831)
- AT-A-GLANCE Planner, Monthly, 9 x 11in, Black (AAG70260G05)
- Rediform Planners