Rediform REDC3600301 Romantic Roses Weekly & Monthly Planner; Floral
Mfr # REDC3600301
Zoro # G503903171
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Romantic Weekly/Monthly Planner offers four-color images of roses to greet your planning every day. Dated planning pages range 12 months from January to December. Two-page-per-week spreads offer ruled daily entries, numbered weeks, holidays and a ruled notes section. Two-page-per-month spreads feature daily unruled blocks for flexible planning and reminders, Sunday-through-Saturday format, numbered weeks, holidays and past and future months reference. The 16 ruled note pages and eight dotted pages provide even more room for notes and plans. Laminated monthly tabs allow easy access to the dates you need. Two-piece cover integrates gold foil details and gold twin-wire binding for smooth opening. Carry loose receipts or other small papers in the inside storage pocket. Planner also includes a yearly calendar, expenses, project planner, monthly goals, event calendar and designated spaces for to dos, s and passwords. FSC Certified, heavyweight pages are made with recycled fiber.
Specifications- Color: Floral
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Deluxe 2-3 Hole Adjustable Punch, 9/32" (UNV74323)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- C-LINE PRODUCTS C-Line 48117 Letter Size Zip ‘N Go Expanding Portfolio with Outer Pocket 13 x 10 Clear (48117)
- OKI DATA OKI COMP C810/C830 MAGENTA (44059110)
- REDIFORM Planner, Task, Undated (REDB31081)
- REDIFORM Rediform REDCB1200G03 7.12 x 7.87 in. Monthly Planner (REDCB1200G03)
- REDIFORM Undated Task Planner - Black (RE465826)
- AT-A-GLANCE Signature Collection, 8-1/2" x 11" Sheet (YP60009)
- MASTERVISION Board, Planner, Cal, 4Mth3X4 (BVCGA05105830)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED9G620 Log Book For Visitors- 1000 Entries- 50 Pages- 11in.x8-.50in.- White (RED9G620)
- AT-A-GLANCE DayMinder Academic Weekly/Monthly Planners, 11x8, Charcoal, 2021-2022 (AYC52045)
- Rediform Planners