Rediform REDC3600202 Fiber Romantic Flowers Weekly & Monthly Planner; Floral
Mfr # REDC3600202
Zoro # G903781201
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Romantic Weekly/Monthly Planner offers four-color images of assorted flowers to enjoy your planning. Dated planning pages range 12 months from January to December. Two-page-per-week spreads offer ruled daily entries, numbered weeks, holidays and a ruled notes section. Two-page-per-month spreads feature daily unruled blocks for flexible planning and reminders, Sunday-through-Saturday format, numbered weeks, holidays and past and future months reference. The 16 ruled note pages and eight dotted pages provide even more room for notes and plans. Laminated monthly tabs allow easy access to the dates you need. Two-piece cover integrates gold foil details and gold twin-wire binding for smooth opening. Carry loose receipts or other small papers in the inside storage pocket. Planner also includes a yearly calendar, expenses, project planner, monthly goals, event calendar and designated space for to dos, s and passwords. FSC Certified, heavyweight pages are made with recycled fiber.
Specifications- Color: Floral
- Material: Fiber
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Amano Black Ribbon for MJR-7000 Time Clock (C-872304)
- ARROW FASTENER Staple Ss T50 1000Pk 1/2In (508SS1)
- ASP Ultra Hvy Dty Body Shop Jackets Printed, 9 1/2" X 11 3/4", 100 Per Pk Pk (5711)
- POST-IT 20" x 23" Plain White Easel Pad 2pk. (566)
- REDIFORM Rediform REDCB1200G03 7.12 x 7.87 in. Monthly Planner (REDCB1200G03)
- REDIFORM Planner, Task, Undated (REDB31081)
- REDIFORM Undated Task Planner - Black (RE465826)
- AT-A-GLANCE Planner, 4-7/8 x 8", Simulated Leather (70-075-05)
- BOORUM & PEASE Boorum & Pease 66150J Record/Account Book- Journal Rule- Blue- 150 Pages- 12 1/8 x 7 5/8 (66150J)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, 8X11 (AAG7082205)
- BROWNLINE Planner, Duraflex, Weekly (REDCB950VBLK)
- Rediform Planners