Rediform REDC172122 Romantic Flowers Monthly Wall Calendar - Floral
Mfr # REDC172122
Zoro # G303694644
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Romantic Wall Calendar will delight you with beautiful flower images and calming colors that change ever four months. In addition to the four-color floral images, each monthly sheet features daily unruled blocks for flexible planning and reminders, Sunday-through-Saturday format, numbered weeks, count of days & days remaining, moon phases, holidays and past and future months reference. Dated planning pages range 12 months from January to December. Reinforced chipboard backer provides writing support. Gold twin-wire binding with eyelet allows easy hanging. Calendar pages are made with a high percentage of recycled fiber.
Features- Wall Calendars
- Delicate flowers adorn each month to delight you
- High-functioning calendar grid with daily blocks, moon phases and reference months
- Numbered weeks and count of days & days remaining for easy tracking
- Gold twin-wire binding to accent the 4-color images that change every 4 months
- Eyelet at top for easy wall hanging
- Color: Floral
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Key Rack, 18 Position, Metal (43030)
- SPECTRUM Spectrum® Math Workbook, Grade 7 (704567)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Be, PK12 (UBC1927701)
- TUF-R 18" x 12" Open Poly Bags, 2.75 mil, Clear (9F1218)
- REDIFORM Rediform REDC171129 3-Month Quick View Wall Calendar - Floral (REDC171129)
- AT-A-GLANCE One-Page-Per-Day Planner Refills, 6.75 x 3.75, White, 2021 (47112521)
- HOUSE OF DOOLITTLE House of Doolittle„¢ 100% Recycled Academic Desk Pad Calendar, 14-Month, 22 x 17, 2021-2022 (155HD)
- AT-A-GLANCE At A Glance AAG7021405 8.5 X 11 in. 24-Hour Daily Appointment Book; Simulated Leather - Black (AAG7021405)
- HOUSE OF DOOLITTLE Deskpad, Seasonal/Holiday (HOD139)
- HOUSE OF DOOLITTLE 22 x 17" Desk Pad Monthly Calendar, Mountains (HOD176)
- AT-A-GLANCE Recycled Desk Calendar Refill, 3 1/2x6 (E717R-50)
- Rediform Calendars