Rediform PSY152290 Schneider Slider Edge XB Ballpoint Pen; Assorted Color - 10 Piece
Mfr # PSY152290
Zoro # G304130240
Product Information
Description
Ballpoint pen with Viscoglide technology for extraordinarily smooth and gliding writing. Extra broad line width (XB). The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. The black ink is waterproof according to ink standard ISO 12757-2. Ideally suited to drawing and painting projects because the special ink will not run even on absorbent paper. A generously rubberized three-sided barrel is designed for relaxed writing without hand fatigue. It does not roll on the desk and its slim shape fits perfectly into school children's pencil cases or into desk pen drawers. The cap fits neatly on either end of pen. The Slider Edge is produced CO2 neutral.
Features- Ballpoint pen with Viscoglide technology
- For exceptionally smooth writing
- Quick-drying and smudge-proof when overmarking with a highlighter
- Reversible cap and rubberized triangular shaft for a relaxed and secure writing position
- Does not roll away and fits ideally in student cases and flat drawers
- Wear-resistant stainless steel tip
- 100% PVC Free
- 10 Piece
- Color: Assorted Color
- Material: Polypropylene Plastic
- Grade: Grade K+
- Tip Size: 1.4 mm
- Length: 6.5 in.
- Width: 5 in.
- Height: 0.75 in.
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 100 ft. L, 1/4" dia., Black (ZUSA287250-100)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- REDIFORM Pen, Ballpoint, Rave, 1.4mm Point, 5/PK, Black 5PK (RED132501)
- REDIFORM Rediform PSY152279 Schneider Slider Edge XB Ballpoint Pen; Assorted Color - 8 Piece (PSY152279)
- REDIFORM Pen, Ballpoint, Rave, 1.4mm Point, 5/PK, Blue 5PK (RED132503)
- REDIFORM Pen, Ballpoint, Slider Basic, Medium Line Width, 10/PK, Blue 10PK (RED151103)
- REDIFORM Pen, Fineliner, Xpress, 0.8mm Fiber Point, 10/PK, Black 10PK (RED190001)
- REDIFORM Pen, Ballpoint, Slider Basic, 1.4mm Point, 10/PK, Black 10PK (RED151201)
- ZEBRA PEN Z-Grip Ballpoint Pen, Blue, Med, PK24 (12225)
- Rediform Pens