Shop All Sticky Notes
Rediform
Receiving Record Book, 5 9/16x7 15/16, 3
Mfr # 2L260
Zoro # G9768046
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Color White
- Paper Weight 0.613 lbs
- Binding Top: Stapled/Stitched
- Size 5.56 x 7.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rediform
- MFR # 2L260
- Zoro # G9768046
- Country of Origin Canada
- Category Sticky Notes
Dimensions
Size | 5.56 x 7.94 |
Details
Item | Forms |
Paper Color | White |
Color | White |
Paper Weight | 0.613 lbs |
Binding | Top: Stapled/Stitched |
Number of Sheets | 50 |
Weight | 0.613 lbs |
Numbering | Preprinted Top (Original); Write-In Top (Copy) |
Principal Heading | Receiving Record |
Punching | Bottom: Two-Hole |
Copy Paper Color | Yellow; Pink |
Numbering Color | Blue; Red |
Dated/Undated | Undated |
Copy Types | Three-Part Carbonless |
Form Type Details | Shipping/Receiving |
Forms Per Page | 1 |
Print and Ruling Color | Blue |
Format Indicator | Pad |
Number of Entry Lines | 12 |
Description
Receiving Record Book,5 9/16x7 15/16,3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC255)
- ZORO SELECT Double Wall Boxes, 32" x 32" x 32", Kraft, 5/Bundle (55VM55)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 80 Gauge x 1500', Black, 4/Case (SF158B)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Red, 500/Roll (DL632A)
- REDIFORM Receipt Book, 7x2 3/4, Carbonless Dupl (8L800)
- UNIVERSAL Sticky Notes, Scratch Pad, 5x8 In, PK12 (UNV35615)
- POST-IT Note, Postit, Ruled4"X6", Yllw, PK12 (660YW)
- 3M Note, 3"x3", Pop Up, Ast, PK12 (6549-PUB)
- 3M Note, Popup, Yellow, 3X3 Pk (MMM6549PUY)
- 3M Note, Hlined, 4"X6", Yellow, PK12 (6609YW)
- POST-IT Pop-up 3 x 3 Note Refill, Miami, 90 Notes/Pad, PK10 (R330-10SSMIA)
- Rediform Sticky Notes