Shop All Record Keeping Journals & Forms
Rediform
Receipt Manifold Book, Monthly, Carbonless
Mfr # 8L802
Zoro # G7485987
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Format Vertical: Four Down
- Paper Color Yellow; Pink
- Style Forms
- Sheet Size 7 in x 11 in
- Number of Duplicates Three-Part Carbonless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rediform
- MFR # 8L802
- Zoro # G7485987
- UPC # 077925018021
- Country of Origin Canada
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 7 in x 11 in |
Form Size | 7 x 2.75 |
Details
Format | Vertical: Four Down |
Paper Color | Yellow; Pink |
Style | Forms |
Number of Duplicates | Three-Part Carbonless |
Number of Sheets | 4 Forms per Page |
Numbering Color | Red |
Format Indicator | Book |
Binding Type | Stapled; Taped |
Number of Forms | 50 |
Product Type | Invoice/Receipt |
Principal Heading(s) | Receipt |
Dated/Undated | Undated |
Numbering | Preprinted Top |
Forms per Pad/Book | 50 |
Print and Ruling Color | Blue |
Description
Receipt Manifold Book,Monthly,Carbonless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Acrylic Paint Half Gallon, Ultra Blue (102-065)
- OFFICEMATE File Holder, Letter, (2) Horizontal (22206)
- GHENT VisuALL PC Whiteboard Cabinet, Gray Fabric Bulletin Board Exterior Doors, 36x24, Aluminum Frame (41302)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Bk (UBC61231)
- REDIFORM Office 8L800 2-Part Carbonless Flexible Cover Numbered Receipt Book with 100 Sheets (328RED8L800)
- REDIFORM Pad, Gum, Computa'N, Ltr, Grn Pk (RED42382)
- REDIFORM Book, Sales Carbonless Dup (5L320)
- REDIFORM Red Vinyl Journal, 300 Pages, 7.75 x 10 Sheets, 8.25 x 10.5 Book, Red (57231)
- REDIFORM Material Requisition Book, Two-Part Carbonless, 7.88 x 4.25, 1/Page, 50 Forms (1L114)
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808R)
- JJ KELLER Uniform Hazardous Waste Manifest, PK500 (10496)
- Rediform Record Keeping Journals & Forms