Shop All Sticky Notes
Rediform
Receipt Book, 7x2 3/4, Carbonless Dupl
Mfr # 8L800
Zoro # G9767967
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Sheet Size 7 x 11
- Color Blue/White
- Size 7 x 11
- Binding Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rediform
- MFR # 8L800
- Zoro # G9767967
- Country of Origin Canada
- Category Sticky Notes
Dimensions
Sheet Size | 7 x 11 |
Size | 7 x 11 |
Details
Item | Receipt Book,7x2 3/4,Carbonless Dupl |
Number of Sheets | 100 |
Color | Blue/White |
Binding | Side |
Paper Color | Light Blue/White |
Paper Weight | 0.377 lbs |
Weight | 0.377 lbs |
Material | Flexible |
Forms Per Page | 4 |
Copy Paper Color | Yellow |
Dated/Undated | Undated |
Print and Ruling Color | Blue |
Principal Heading | Receipt |
Form Type Details | Invoice/Receipt |
Numbering Color | Red |
Format Indicator | Book |
Forms Per Page Layout | Vertical: Four Down |
Copy Types | Two-Part Carbonless |
Numbering | Preprinted Top |
Description
Receipt Book,7x2 3/4,Carbonless Dupl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 4X6 1000PK (CLI47246)
- EXPO Vis-a-Vis Wet Erase Marker, Fine Bullet Tip, Assorted, PK12, 12PK (2134347)
- SAX EXCLUSIVE Premium Pre-Cut Mat, 22 x 28 Inches, Black, Pack of 10 PK (20915.22004)
- LEARNING RESOURCES Mini Motors® Counters Set, 72 Pieces (0190)
- REDIFORM Receiving Record Book, 5 9/16x7 15/16, 3 (2L260)
- 3M Post-it® Notes Super Sticky Notes 65424SSCY, 3" x 3", Canary Yellow, 90 Sheets/Pad, 24/Pack (65424SSCY)
- 3M Post-it® Flags, 1" Wide, Bright Green, 50 Flags/Dispenser, 2 Dispensers/Pack (680BG2)
- UNIVERSAL Sticky Notes, Scratch Pad, 4x6 In, Pk120 (UNV35624)
- REDI-TAG Refill, Sign Here, 6/Bx, Red, PK6 (91002)
- POST-IT Note, Post-It, 3"X5", Yellow, PK12 (655YW)
- POST-IT FLAGS, ASSORTED GRADIENT PK (MMM684GRDNT)
- Rediform Sticky Notes