Shop All Record Keeping Journals & Forms
Rediform
Purchase Order Book, Two-Part Carbonless, 7 x 2.75, 4/Page, 400 Forms
Mfr # 1L176
Zoro # G202683329
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Style Forms
- Paper Color Yellow
- Number of Duplicates Two-Part Carbonless
- Material Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rediform
- MFR # 1L176
- Zoro # G202683329
- UPC # 77925011763
- Country of Origin Canada
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 2.75 x 7 |
Form Size | 7 x 2.75 |
Details
Color | White |
Style | Forms |
Paper Color | Yellow |
Number of Duplicates | Two-Part Carbonless |
Material | Flexible |
Format | Vertical: Four Down |
Features | 5 Lines |
Number of Sheets | 4 Forms per Page |
Weight | 1.425 lbs |
Dated/Undated | Undated |
Number of Entry Lines | 5 |
Print and Ruling Color | Blue |
Number of Forms | 400 |
Product Type | Invoice/Receipt |
Binding Type | Stapled; Taped |
Format Indicator | Book |
Numbering | Preprinted Top (Original); Write-In Top (Copy) |
Principal Heading(s) | Purchase Order |
Forms per Pad/Book | 400 |
Numbering Color | Blue; Red |
Description
Keep a bound copy for a permanent record. Stop card prevents write-through to other form sets. Consecutively numbered in red.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA USA Desk-Top Curved Copy Holder (AI12396)
- EPSON WorkForce ST-C8000 Color MFP Wide-Format Supertank Printer (C11CH71202)
- SHARPIE Stick Permanent Pen, Fine 0.8 mm, Blue PK12 (1742664)
- TOPS BUSINESS FORMS Tops® Purchase Order Book, 2-Part, Carbonless, 5-9/16" x 7-15/16", 50 Sets/Pack (46140)
- REDIFORM Material Requisition Book, Two-Part Carbonless, 7.88 x 4.25, 1/Page, 50 Forms (1L114)
- REDIFORM Wirebound Call Log Book, 700 Forms (50-111)
- REDIFORM Book, Sales Carbonless Dup (5L527)
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808)
- REDIFORM Book, Sales Carbonless Dup (5L240)
- REDIFORM Book, Rcpt, Money, Trp200 (8L818)
- NATIONAL VisitorRegisterBook, 128Pages (57-802)
- Rediform Record Keeping Journals & Forms