Shop All Record Keeping Journals & Forms
Rediform
Purchase Order Book, Three-Part Carbonless, 5.5 x 7.88, 1/Page, 50 Forms
Mfr # 1L141
Zoro # G802683354
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Duplicates Three-Part Carbonless
- Paper Color Yellow; Pink
- Color White
- Number of Sheets 1 Form per Page
- Style Forms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rediform
- MFR # 1L141
- Zoro # G802683354
- UPC # 77925011411
- Country of Origin Canada
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 5.5 x 7.88 |
Details
Number of Duplicates | Three-Part Carbonless |
Paper Color | Yellow; Pink |
Color | White |
Number of Sheets | 1 Form per Page |
Style | Forms |
Features | 12 Lines |
Material | Flexible |
Weight | 0.607 lbs |
Product Type | Invoice/Receipt |
Numbering | Preprinted Top (Original); Write-In Top (Copy) |
Numbering Color | Blue; Red |
Number of Entry Lines | 12 |
Punching | Bottom: Two-Hole |
Dated/Undated | Undated |
Forms per Pad/Book | 50 |
Number of Forms | 50 |
Binding Type | Stapled; Taped |
Principal Heading(s) | Purchase Order |
Print and Ruling Color | Blue |
Format Indicator | Pad |
Description
Keep a bound copy for a permanent record. Stop card prevents write-through to other form sets. Consecutively numbered in red.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Mounting / Bow Spring for W-Series Auto Sealers, 2mm and 5mm Seal Widths (MS-WHA)
- MADISON MILL 5/8X36 Poplar Dowel (436557)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 2 1/4 in W x 4 3/4 in H (1W770)
- NEENAH PAPER Cardtock, Cosmic, 250, PK250 (22851)
- REDIFORM Money Receipt Book, 3 Part (S16444W-CL)
- REDIFORM Material Requisition Book, Two-Part Carbonless, 7.88 x 4.25, 1/Page, 50 Forms (1L114)
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808)
- REDIFORM Auto Repair Form, 4 Part Carbonless, PK50 (4P489)
- REDIFORM Book, Recpt, Money, 2-3/4X7 (REDS16444WCL)
- REDIFORM Pad, Gum, Computa'N, Ltr, Grn Pk (RED42382)
- NATIONAL VisitorRegisterBook, 128Pages, 8.5x9-7/8 (57-803)
- Rediform Record Keeping Journals & Forms