Shop All Record Keeping Journals & Forms
This Product is Discontinued
Rediform
Check Book, 3-3/8 x 6-1/2 in. (Discontinued)
Mfr # RED5F740
Zoro # G3022315
This Product is Discontinued
Key Features
- Paper Color White
- Number of Sheets 50
- Width 3 3/8 in
- Height 6-1/2"
- Binding Stapled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rediform
- MFR # RED5F740
- Zoro # G3022315
- UPC # 077925547408
- Country of Origin Canada
- Category Record Keeping Journals & Forms
Dimensions
Width | 3 3/8 in |
Height | 6-1/2" |
Sheet Size | 3-3/8" x 6-1/2" |
Details
Paper Color | White |
Number of Sheets | 50 |
Item | Check Book |
Binding | Stapled |
Paper Weight | 15 lb. |
Rule | Narrow |
Features | Numbered |
Recycled Content | 100% |
Description
Check Book, Width 3 3/8 in, Number of Sheets 50, Paper Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.