Shop All Record Keeping Journals & Forms
Rediform
Book, Money Receipt Dup
Mfr # 8L820
Zoro # G5023028
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Invoice/Receipt
- Number of Sheets 1 Form per Page
- Sheet Size 2.75 x 5
- Features Punched, Flexible Cover, Numbered
- Number of Duplicates Two-Part Carbonless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rediform
- MFR # 8L820
- Zoro # G5023028
- UPC # 077925828200
- Country of Origin Canada
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 2.75 x 5 |
Details
Item | Book,Money Receipt Dup |
Product Type | Invoice/Receipt |
Number of Sheets | 1 Form per Page |
Features | Punched, Flexible Cover, Numbered |
Number of Duplicates | Two-Part Carbonless |
Paper Color | Yellow |
Style | Forms |
Numbering | Preprinted Top |
Principal Heading(s) | Receipt |
Print and Ruling Color | Blue |
Punching | Top: One-Hole |
Dated/Undated | Undated |
Numbering Color | Red |
Format Indicator | Book |
Description
Book,Money Receipt Dup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Replacement Ink Roller, Red (11097)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- TOY TIME Toy Time Bocce Ball Set with Carrying Bag - Red and Green Balls, Outdoor Game for Kids or Adults (499960PFB)
- TEACHER CREATED RESOURCES Watercolor Pennants Big Big Border, 43.75 Feet (TCR8981)
- REDIFORM Wirebound Call Log Book, 700 Forms (50-111)
- REDIFORM Form, JobWorkOrderBlack, White (4L456)
- REDIFORM Book, Rcpt, Money, Trp200 (S1657N-CL)
- REDIFORM Purchase Order Book, 8.5 x 11, Letter, 3-Part Carbonless, 50 Sets/Book (1L147)
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808)
- REDIFORM Book, Sales Carbonless Dup (5L240)
- REDIFORM Book, Sales Carbonless Tri (5L350)
- Rediform Record Keeping Journals & Forms