Shop All Record Keeping Journals & Forms
Rediform
Book, Detail Voicemail Log, White
Mfr # 51113
Zoro # G7486066
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5.63 in x 10.63 in
- Features Detail Voice Mail Log Book
- Paper Color White/Light Blue
- Format Vertical: Six Down
- Style Forms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rediform
- MFR # 51113
- Zoro # G7486066
- UPC # 077925471130
- Country of Origin Mexico
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 5.63 in x 10.63 in |
Form Size | 5 x 1.63 |
Details
Features | Detail Voice Mail Log Book |
Paper Color | White/Light Blue |
Format | Vertical: Six Down |
Style | Forms |
Number of Duplicates | One-Part (No Copies) |
Number of Sheets | 6 Forms per Page |
Print and Ruling Color | Black; Blue |
Number of Entry Lines | 6 |
Dated/Undated | Undated |
Binding Type | Spiral Coil |
Format Indicator | Book |
Principal Heading(s) | Voice Mail Log |
Forms per Pad/Book | 600 |
Product Type | Memo/Message |
Number of Forms | 600 |
Description
Book,Detail Voicemail Log,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Glass Dry Erase Board, White, 72 x 48 (695259)
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 (5URN7)
- CARTERS reg Stamp Pad Inker, Red (AVE21447)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 3/4", Pink (00835)
- REDIFORM Book, Recpt, Money, 2-3/4X7 (REDS16444WCL)
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808)
- REDIFORM Purchase Order Book, Two-Part Carbonless, 7 x 2.75, 4/Page, 400 Forms (1L176)
- REDIFORM Book, Rcpt, Money, Trp200 (S1657N-CL)
- REDIFORM Purchase Order Book, Bottom Punch, Two-Part Carbonless, 5.5 x 7.88, 1/Page, 50 Forms (1L140)
- REDIFORM Telephone Message Book, 2 Part Carbonless (50-076)
- AT-A-GLANCE Padfolio, 9 x 11", Simulated Leather (70-290-05)
- Rediform Record Keeping Journals & Forms