Shop All File Folders
Redi-Tag
Write-On Self-Stick Index Tabs 2", Pk30
Mfr # 31080
Zoro # G6246661
product price: $3.75
/pk 30, $0.13/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color Yellow, Green, Blue
- Size 2" x 1-1/2"
- Tab Cut 1/5-Cut
- File Insert/Tab Type Index Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 31080
- Zoro # G6246661
- UPC # 012534310807
- Country of Origin China
- Category File Folders
Dimensions
Width | 2" |
Size | 2" x 1-1/2" |
Details
Item | Write-On Index Tab |
Color | Yellow, Green, Blue |
Tab Cut | 1/5-Cut |
File Insert/Tab Type | Index Tabs |
Tab Material | Plastic |
Assortment | Blue; Green; Yellow |
Description
Flag,2 In.IndexTabs,Assorted,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Earth Easy Dry Erase Board 36x48", White (MA0500790)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Black, 25/Case (JTH105)
- BSC PREFERRED 6 x 6 x 6'' Multi-Depth Corrugated Boxes, 25PK (MD666)
- COMPLYRIGHT Employee Record Organizer, 6 Section, PK25 (A1175)
- REDI-TAG Write-On Self-Slick Index Tab, Pk48 (33248)
- REDI-TAG Write-On Self-Slick Index Tab, Pk48 (33148)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red (A7025078A)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Red, Pk50 (75569)
- SMEAD Guide Printed Forma Style 8-1/2 x 11", 1/5-Cut Tab Center Position, Pk100 (51910)
- UNIVERSAL ONE Table of Contents Divider, 12-Tab, PK6 (UNV24806)
- SMEAD Smead® Project Jackets, Letter, Poly, Clear/Translucent: Blue/Green/Yellow/Red, 5/Pack (85750)
- Redi-Tag File Folders