Shop All File Folders
Redi-Tag
Write-On Self-Slick Index Tab, Pk48
Mfr # 33148
Zoro # G6246655
product price: $2.65
/pk 48, $0.06/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 48
- Width 1-1/16"
- Color Yellow, Blue, Magenta, Green
- Tab Type Index Tabs
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 33148
- Zoro # G6246655
- UPC # 012534331482
- Country of Origin United States
- Category File Folders
Dimensions
Width | 1-1/16" |
Size | 1-1/16" x 1-1/4" |
Overall Height | 1 1/4 in |
Overall Width | 1 in |
Details
Item | Index Tabs |
Number of Tabs | 48 |
Color | Yellow, Blue, Magenta, Green |
Tab Type | Index Tabs |
Material | Plastic |
Tab Cut | 1/5-Cut |
Tab Color | Assorted |
Features | Removable, Self-adhesive |
Divider Color | Assorted |
Tab Material | Plastic |
Assortment | Blue; Green; Magenta; Yellow |
File Insert/Tab Type | Index Tabs |
Description
Divider Color Assorted, Number of Tabs 48, Material Plastic, Index Tabs, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 14x12x8 in (55NM52)
- PINNACLE Ramp, 48 in. L x 60 in. W x 6 in. H (101012-55R)
- OMNIMED Aluminum Wall Pocket (7H" x 14W") (255713)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- REDI-TAG Write-On Self-Slick Index Tab, Pk48 (33248)
- SMEAD Smead® 1-31 Accordion Expanding Files, 31 Pocket, Letter, Leather-Like Redrope (70367)
- SMEAD Smead Manufacturing Company SMD64059 Colored Hanging Folders- .2 Tab Cut- Letter Size- Assorted (SMD64059)
- TOPS BUSINESS FORMS Pendaflex, DOUBLE STUFF FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (54459)
- ZORO SELECT End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- SMEAD A-Z Expanding File- Legal- 21 Pockets- 15in.x10in.- Leather-like (SMD70320)
- SMEAD Pocket Folder, 3.5", Red, PK50 (73805)
- Redi-Tag File Folders