Shop All Sticky Notes
Redi-Tag
Sign Here Page Flags in Dispenser, 0.56" Wide, Red, 120/Roll, 2PK
Mfr # 93022
Zoro # G803458364
product price: $11.89
/pk 2, $5.95/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.56" x 1.88"
- Paper Weight 0.112 lbs
- Legend SIGN HERE
- Overall Height 1.88"
- Overall Width 0.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 93022
- Zoro # G803458364
- UPC # 12534930227
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 0.56" x 1.88" |
Overall Height | 1.88" |
Overall Width | 0.56" |
Width | 0.56" |
Height | 1.88" |
Details
Item | Page Flags |
Paper Weight | 0.112 lbs |
Legend | SIGN HERE |
Color | Red |
Features | Reusable/Repositionable, Universal-Orientation Design—place a flag on either side of a page, left or right, wherever a signature may be required. |
Weight | 0.112 lbs |
Dispenser | Redi-Tag® 81054 Roll Dispenser |
Description
Self-stick flags offer style and function. Flag on either side of the page where signatures are needed with eye-catching results. Removable and repositionable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ H320 Economy Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH320)
- TEACHER CREATED RESOURCES Change Your Mindset - Growth Mindset Activities Classroom (Grade 3-4) (TCR8310)
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, Long Side Open, 3" x 5", Clear, 50/Case (LH208)
- NATURE SAVER Nature Saver End Tab Folder, PK10 (NATSP17251)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- REDI-TAG Flag, Redi-Tag, Red, PK300 (20022)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- REDI-TAG Flag, ReversibleSignHere, Red, PK120 (81054)
- REDI-TAG Flag, Notarize, Silver, PK120 (60435)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- POST-IT Note, Post-It, 4X6, 12Pk, Ca Pk (MMM659YW)
- Redi-Tag Sticky Notes