Shop All Sticky Notes
This Product is Discontinued
Redi-Tag
Self-Stick Pads, Neon Green/Purple, PK12 (Discontinued)
Mfr # 22102
Zoro # G4790101
This Product is Discontinued
Key Features
- Size 2.75" x 3"
- Rule Unruled
- Color Assorted
- Number of Sheets 75
- Weight 0.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 22102
- Zoro # G4790101
- UPC # 012534221028
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 2.75" x 3" |
Details
Item | Self-Stick Pads,Neon Green/Purple,PK12 |
Rule | Unruled |
Color | Assorted |
Number of Sheets | 75 |
Weight | 0.04 lbs |
Description
Self-Stick Pads,Neon Green/Purple,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.