Shop All Sticky Notes
Redi-Tag
Self-Stick Notes, 1 1/2 x 2, Neon, 100-Sheet Pads, PK12
Mfr # 23701
Zoro # G4589311
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ACMI AP Non-Toxic Certified; BPI Certified
- Weight 0.4 lbs
- Size 1.5" x 2"
- Rule Unruled
- Number of Sheets 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redi-Tag
- MFR # 23701
- Zoro # G4589311
- UPC # 12534237012
- Country of Origin Germany
- Category Sticky Notes
Dimensions
Size | 1.5" x 2" |
Sheet Size | 1.5" x 2" |
Details
Item | Self-Stick Pads |
Color | Assorted Neon |
Standards | ACMI AP Non-Toxic Certified; BPI Certified |
Weight | 0.4 lbs |
Rule | Unruled |
Number of Sheets | 100 |
Paper Weight | 0.4 lbs |
Pad Type | Standard |
Shape | Rectangular |
Assortment Colors | Neon Green; Neon Pink; Neon Yellow |
Description
Redi-Tag® Self-Stick Notes, 1 1/2 x 2, Neon, 12 100-Sheet Pads/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 6", Kraft, 25/Bundle (11A632)
- PILOT Pen, The Better, Bp, Rt, 0.7, Be, PK12 (30001)
- ALLIANCE RUBBER Rubber Bands, Size117B (25405)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", Clear, Pk25 (UNV81525)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- REDI-TAG Flag, Notarize, Silver, PK120 (60435)
- REDI-TAG Flag, SignHere, Dispenser, Red, PK120 (81024)
- REDI-TAG Arrow Message Page Flags in Dispenser, Please Initial, Mint, PK120 (81114)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- POST-IT Note, Post-It, 4X4, 6Pk, Lined Pk (MMM6756SSCY)
- Redi-Tag Sticky Notes