Shop All Sticky Notes
Redi-Tag
Refill, Sign Here, 6/Bx, Red, PK6
Mfr # 91012
Zoro # G5426316
product price: $24.99
/pk 6, $4.17/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SIGN HERE
- Size 1 3/4" x 9/16"
- Color Red
- Overall Width 1.75"
- Features Reusable/Repositionable, Roll Dispenser Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 91012
- Zoro # G5426316
- UPC # 012534910120
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 3/4" x 9/16" |
Overall Width | 1.75" |
Height | 9/16" |
Overall Height | 0.56" |
Width | 1 3/4" |
Details
Item | Page Flags |
Legend | SIGN HERE |
Color | Red |
Features | Reusable/Repositionable, Roll Dispenser Refill |
Weight | 1 lbs |
Paper Weight | 1 lbs |
Description
Refill,Sign Here,6/Bx,Red,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK12 (2022985)
- SMEAD Binder Cover, Black (81151)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- REDI-TAG Flag, SignHere, Dispenser, Blue, PK120 (81034)
- REDI-TAG Flag, Notarize, Silver, PK120 (60435)
- REDI-TAG Flag, SignHere, Dispenser, Yellow, PK120 (81014)
- UNIVERSAL ONE Self stick, 1.5"X2", Assrtd, PK12 (UNV35663)
- Redi-Tag Sticky Notes