Shop All Sticky Notes
Redi-Tag
Plain Writeon Arrow Flags in Holder, Assorted, 125PK
Mfr # RTG31118
Zoro # G107203769
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Overall Width 0.46"
- Overall Length 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redi-Tag
- MFR # RTG31118
- Zoro # G107203769
- UPC # 12534311187
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Width | 0.46" |
Overall Length | 1.75" |
Details
Item | Plain Write-on Arrow Flags in Holder |
Color | Assorted |
Description
Flags,Arrow,5 Color,Hldr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Feedwheel Supporting Spring (MH4DZR504G)
- PARTNERS BRAND Triangle Mailing Tubes, 2" x 30 1/4", White, 50/Bundle (MTM230)
- SOLAR GROUP Mailbox Rural T2Elite Gr (E1600G00)
- SIGNODE Steel Strapping, 20 mil, 5/8 In. W (2X2072)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- REDI-TAG Flag, SignHere, Dispenser, Yellow, PK120 (81014)
- REDI-TAG Flag, Notarize, Silver, PK120 (60435)
- REDI-TAG Refill, Sign Here, 6/Bx, Red, PK6 (91002)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- POST-IT Pad, 4 SelfStick 20"X23", White, PK4 (566)
- Redi-Tag Sticky Notes