Shop All Sticky Notes
Redi-Tag
Pad, Self-Stick Notes, Assorted, PK12
Mfr # 26704
Zoro # G5022921
product price: $10.35
/pk 12, $0.86/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Size 3" x 3"
- Rule Unruled
- Color Assorted Pastel
- Product Type Pad,Self-Stick Notes,Assorted,PK12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 26704
- Zoro # G5022921
- UPC # 012534267040
- Country of Origin Germany
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Pad,Self-Stick Notes,Assorted,PK12 |
Number of Sheets | 100 |
Rule | Unruled |
Color | Assorted Pastel |
Product Type | Pad,Self-Stick Notes,Assorted,PK12 |
Recycled Content | 1 |
Paper Weight | 1.171 lbs |
Standards | ACMI AP Non-Toxic Certified; BPI Certified |
Assortment Colors | Pastel Blue; Pastel Green; Pastel Pink; Pastel Yellow |
Pad Type | Standard |
Shape | Square |
Description
Pad,Self-Stick Notes,Assorted,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Fine, PK2 (85512)
- ZORO SELECT 2-1/8" x 4-1/4" Green Paper Wire Tag, Pk1000 (1GYU7)
- POST-IT Note, Post, It, 4"X6", Ast, PK5 (660RPA)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- REDI-TAG Flag, SignHere, Dispenser, Blue, PK120 (81034)
- REDI-TAG Flag, Page, Sign, Ast, PK50 (76830)
- REDI-TAG Flag, Page Arrow, Ast, PK250 (32118)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- POST-IT Note, Pst-It1.5"X2", Neon, PK12 (653AN)
- Redi-Tag Sticky Notes