Shop All Sticky Notes
Redi-Tag
Pad, Self-Stcik, Note12, Yl, PK12
Mfr # 25700
Zoro # G5022949
product price: $13.65
/pk 12, $1.14/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Size 1.5" x 2"
- Number of Sheets 100
- Paper Weight 0.4 lbs
- Standards ACMI AP Non-Toxic Certified; BPI Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 25700
- Zoro # G5022949
- UPC # 012534257003
- Country of Origin Germany
- Category Sticky Notes
Dimensions
Size | 1.5" x 2" |
Sheet Size | 1.5" x 2" |
Details
Item | Self-Stick Pads |
Color | Yellow |
Rule | Unruled |
Number of Sheets | 100 |
Paper Weight | 0.4 lbs |
Standards | ACMI AP Non-Toxic Certified; BPI Certified |
Pad Type | Standard |
Shape | Rectangular |
Description
Pad,Self-Stcik,Note12,Yl,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon CRG-055 M L Magenta Toner Cartridge 2,100 Yield (3014C001AA)
- ZORO SELECT Corrugated Roll, 250ftx30in, 0.172in Thick (SF30)
- SHARPIE Red Chisel Tip Permanent Markers, 12 PK (38202)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- REDI-TAG Flag, SignHere, Dispenser, Blue, PK120 (81034)
- REDI-TAG Flag, Notarize, Silver, PK120 (60435)
- REDI-TAG Flag, Redi-Tag, Red, PK300 (20022)
- REDI-TAG Self-Stick Notes, 1 1/2 x 2, Neon, 100-Sheet Pads, PK12 (23701)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- REDI-TAG Flag, SignHere, Dispenser, Red, PK120 (81024)
- POST-IT Notes, Post-It, 3X5, 5Pk, Lined Pk (MMM6355AN)
- Redi-Tag Sticky Notes