Shop All Sticky Notes
Redi-Tag
Laser Tab, Printable, 7/16", White, PK180
Mfr # 33001
Zoro # G4788220
product price: $9.99
/pk 180, $0.06/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Laser Printers
- Material Plastic
- Weight 0.068 lbs
- Overall Width 0.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 33001
- Zoro # G4788220
- UPC # 012534330010
- Country of Origin United States
- Category Sticky Notes
Dimensions
Overall Width | 0.44" |
Width | 0.44" |
Details
Item | File Inserts/Tabs |
Color | White |
For Use With | Laser Printers |
Material | Plastic |
Weight | 0.068 lbs |
Features | Laser Compatible |
Paper Weight | 0.068 lbs |
Tab Cut | 1/12-Cut |
File Insert/Tab Type | Index Tabs |
Description
Laser Tab,Printable,7/16 In.,White,PK180, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK U-Mark UMARK10102 2 mm A10 Paint Marker; Blue - 12 per Box (UMARK10102)
- QUARTET Desktop Panel, Dry-Erase, Double-Sided, 23"Wx17"H, White (QRTGDP1723W)
- ZORO SELECT Torque Guide, Inch And Metric, English (2UUK3)
- DORAN Mechanical Physician Scale 200kg/450 lb. Capacity (DS2100)
- REDI-TAG Self-Stick Notes, 1 1/2 x 2, Neon, 100-Sheet Pads, PK12 (23701)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- REDI-TAG Flag, Page Arrow, Ast, PK250 (32118)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- POST-IT Note, Pst-It, 3"x3", Ne, PK5 (6545PK)
- Redi-Tag Sticky Notes