Shop All Dividers & Tabs
Redi-Tag
Laser Tab, 7/16 x 1 in., White, PK675
Mfr # 39000
Zoro # G4178161
product price: $26.99
/pk 675, $0.04/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.44"
- Features Laser Compatible
- Tab Cuts Visible 1/12-Cut
- Color White
- Type Index Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 39000
- Zoro # G4178161
- UPC # 012534390007
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Width | 0.44" |
Details
Item | Laser Tab,7/16 x 1 in.,White,PK675 |
Index Tabs - Item | File Inserts/Tabs |
Features | Laser Compatible |
Tab Cuts Visible | 1/12-Cut |
Color | White |
Type | Index Tabs |
Tab Material | Plastic |
For Use With | Laser Printers |
Description
Package Quantity 675
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-it Notes, Original Pads, 3inx3in, 12PK (654YW)
- TORO POWER CURVE SNOTHRWR 18"" (38381)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ1)
- ROARING SPRING Case of Recycled Colored Legal Writing Pads, Mini Sized 5"x8", 50 Perforated Sheets 15# Pastel Paper (74220cs)
- REDI-TAG Redi-Tag, Removable/reusable Page Flags, insign Herein, Red, 50PK (76809)
- REDI-TAG Tab, Index, Write-On, 416Ct Pk (RTG31010)
- REDI-TAG Tab, Index, Laser, Ast, 375Ct Pk (RTG39020)
- REDI-TAG Tab, Numbers, 1-10, Side, We104 Pk (RTG31001)
- REDI-TAG Side Tab, 1-10, White, PK104 (31001)
- REDI-TAG Tab, Alphabet, A-Z, Side, We Pk (RTG31005)
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK15 (21904)
- Redi-Tag Dividers & Tabs