Shop All Dividers & Tabs
Redi-Tag
Laser Tab, 1-1/8 in., White, PK100
Mfr # 33117
Zoro # G4178189
product price: $14.89
/pk 100, $0.15/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.105 lbs
- Features Laser Compatible
- Width 1.13"
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 33117
- Zoro # G4178189
- UPC # 012534331178
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Width | 1.13" |
Details
Item | Laser Tab,1-1/8 in.,White,PK100 |
Weight | 0.105 lbs |
Features | Laser Compatible |
Material | Plastic |
Color | White |
For Use With | Laser Printers |
Type | Index Tabs |
Index Tabs - Item | File Inserts/Tabs |
Tab Cuts Visible | 1/5-Cut |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CNW8)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Black Ink/Barrel, PK12 (6380187)
- REDI-TAG Tab, Alphabet, A-Z, Side, We Pk (RTG31005)
- REDI-TAG Redi-Tag Corporation 33117 1.13 in. Laser Printable Index Tabs; White (33117)
- REDI-TAG Tab, Index, Write-On, 104Ct Pk (RTG31000)
- REDI-TAG Redi-Tag, Removable/reusable Page Flags, insign Herein, Red, 50PK (76809)
- REDI-TAG Printable Index Tabs, 2 in., PK300 (39170)
- REDI-TAG Laser Tab, 1-1/8 in., White, PK375 (39017)
- CARDINAL BRANDS Cardinal OneStep Printable T.O.C. Divider, 1 to 52, 8.5"x11", 52 Tabs, Multicolor/Multicolor (60990)
- Redi-Tag Dividers & Tabs