Shop All Dividers & Tabs
Redi-Tag
Laser Tab, 1-1/8 in., Assorted, PK375
Mfr # 39020
Zoro # G4178198
product price: $35.99
/pk 375, $0.10/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Inkjet Printers
- Material Plastic
- Color Assorted
- Weight 0.258 lbs
- Features Inkjet Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 39020
- Zoro # G4178198
- UPC # 012534390205
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Width | 1.13" |
Details
Item | Laser Tab,1-1/8 in.,Assorted,PK375 |
For Use With | Inkjet Printers |
Material | Plastic |
Color | Assorted |
Weight | 0.258 lbs |
Features | Inkjet Compatible |
Index Tabs - Item | File Inserts/Tabs |
Type | Index Tabs |
Tab Cuts Visible | 1/5-Cut |
Assortment Color | Blue; Mint; Orange; Red; Yellow |
Description
Package Quantity 375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Marks A Lot Permanent Markers, Lar, PK12 (98028)
- BAND-IT Strapping Buckle, 3/4 In., PK25 (GRUB256)
- UST Pneumatic Combination Tool for 3/4 Steel Straps (UST 1320)
- PICASSOTILES 2-in-1 Magnetic Marble Run Set & Racing Track Set, 108-Piece Set (PTG108)
- REDI-TAG Index, Tab, Laser, We, 375Ct Pk (RTG39017)
- REDI-TAG Tab, Index, Write-On, 416Ct Pk (RTG31010)
- REDI-TAG Tab, Index, Write-On, 104Ct Pk (RTG31000)
- REDI-TAG Redi-Tag Corporation 33117 1.13 in. Laser Printable Index Tabs; White (33117)
- REDI-TAG Side Tab, A-Z, White, PK104 (31005)
- REDI-TAG Laser Tab, 1-1/8 in., White, PK375 (39017)
- CHARLES LEONARD Index Dividers with Pockets, 5-Tab, Assorted Colors, 5-Tab Set, PK6 (48505ST)
- Redi-Tag Dividers & Tabs