Shop All Dividers & Tabs
Redi-Tag
Laser Tab, 1-1/8 in., Assorted, PK100
Mfr # 33120
Zoro # G4178207
product price: $12.39
/pk 100, $0.12/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Laser Printers
- Width 1.13"
- Weight 0.107 lbs
- Color Assorted
- Features Laser Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 33120
- Zoro # G4178207
- UPC # 012534331208
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Width | 1.13" |
Details
Item | Laser Tab,1-1/8 in.,Assorted,PK100 |
For Use With | Laser Printers |
Weight | 0.107 lbs |
Color | Assorted |
Features | Laser Compatible |
Material | Plastic |
Type | Index Tabs |
Tab Cuts Visible | 1/5-Cut |
Index Tabs - Item | File Inserts/Tabs |
Assortment Color | Blue; Mint; Orange; Red; Yellow |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Box, Index Card, 4X6", Clear (40305)
- CANON Cartridge 055 Standard Capacity Cyan Toner 2.1K YLD (3015C001)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- OXFORD CardGuides, Alpha, 1/5Tab, 5x8, PK25 (73155)
- REDI-TAG Printable Index Tabs, 2 in., PK300 (39170)
- REDI-TAG Redi-Tag Corporation 33117 1.13 in. Laser Printable Index Tabs; White (33117)
- REDI-TAG Index, Tab, Laser, We, 375Ct Pk (RTG39017)
- REDI-TAG Tab, Index, Laser, Ast, 375Ct Pk (RTG39020)
- REDI-TAG Laser Tab, 1-1/8 in., White, PK100 (33117)
- REDI-TAG Redi-Tag® Permanent Write-On Index Tabs, 7/16" x 1", White, 104 Tabs/Pack (31000)
- SMEAD Smead, A-Z COLOR-CODED END TAB FILING LABELS, C, 1 X 1.25, WHITE, 500/ROLL (67073)
- Redi-Tag Dividers & Tabs