Shop All Sticky Notes
Redi-Tag
Index Tabs, Write-On, 1", White, PK104
Mfr # 31000
Zoro # G4788211
original price:
$4.65
15% off
new price: $3.95
/pk 104, $0.04/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Product Type Index Tabs,Write-On,1",White,PK104
- Features Customizable Tabs—Handwrite only.
- Material Plastic
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 31000
- Zoro # G4788211
- UPC # 012534310005
- Country of Origin United States
- Category Sticky Notes
Dimensions
Width | 1" |
Overall Width | 1" |
Details
Item | Index Tabs,Write-On,1",White,PK104 |
Color | White |
Product Type | Index Tabs,Write-On,1",White,PK104 |
Features | Customizable Tabs—Handwrite only. |
Material | Plastic |
Weight | 0.039 lbs |
Paper Weight | 0.039 lbs |
Tab Cut | 1/5-Cut |
Description
Index Tabs,Write-On,1 In.,White,PK104, Package Quantity 104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENCE TO THE MAX Interactive Human Body (2331)
- PARTNERS BRAND Hardware Bags, 5" x 3 1/4" x 9 3/4", Kraft, 400/Case (BGH123K)
- SAFCO Rumba Screen Whiteboard 42 x 54 (2015WBS)
- DC-FIX Dc-fix 346-8091 26 x 78 in. Decorative Self Adhesive Film; Matt Black (346-8091)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- REDI-TAG Flag, SignHere, Dispenser, Red, PK120 (81024)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- REDI-TAG Flag, Redi-Tag, Red, PK300 (20022)
- POST-IT Post-it Sticky Notes, 3x3, PK24 (65424SSAU)
- Redi-Tag Sticky Notes