Shop All Sticky Notes
Redi-Tag
Flag, SignnReturn, Red, PK120
Mfr # 81344
Zoro # G6360265
product price: $6.39
/pk 120, $0.05/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/4" x 9/16"
- Color Red
- Legend PLEASE SIGN & RETURN
- Overall Width 1.75"
- Paper Weight 0.114 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 81344
- Zoro # G6360265
- UPC # 012534813445
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 3/4" x 9/16" |
Overall Width | 1.75" |
Overall Height | 0.56" |
Details
Item | Flag,SignnReturn,Red,PK120 |
Color | Red |
Legend | PLEASE SIGN & RETURN |
Paper Weight | 0.114 lbs |
Features | Refillable Roll Dispenser, Reusable/Repositionable |
Dispenser | Refillable Roll Dispenser |
Description
Flag,SignnReturn,Red,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 17 x 13 x 5'' Flat Corrugated Boxes, 25PK (S-4755)
- AT-A-GLANCE Day Counter, Desk Calendar Refill (E712-50)
- CASE LOGIC Portable Hard Drive Case, Molded EVA, Black (3201314)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE04501)
- REDI-TAG Index Tabs, Write-On, 1", White, PK104 (31000)
- REDI-TAG Flag, SignHere, Dispenser, Yellow, PK120 (81014)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- REDI-TAG Flag, Redi-Tag, Red, PK300 (20022)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- POST-IT Flag, S, 1/2", 4/Pk, Assrtd, PK140 (6834ABX)
- Redi-Tag Sticky Notes