Shop All Sticky Notes
Redi-Tag
Flag, SignnDate, Dispenser, Yw, PK120
Mfr # 81124
Zoro # G6360271
product price: $6.39
/pk 120, $0.05/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Legend PLEASE SIGN & DATE
- Size 1 3/4" x 9/16"
- Paper Weight 0.113 lbs
- Overall Width 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 81124
- Zoro # G6360271
- UPC # 012534811243
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 3/4" x 9/16" |
Overall Width | 1.75" |
Overall Height | 0.56" |
Details
Item | Flag,SignnDate,Dispenser,Yw,PK120 |
Color | Yellow |
Legend | PLEASE SIGN & DATE |
Paper Weight | 0.113 lbs |
Features | Refillable Roll Dispenser, Reusable/Repositionable |
Dispenser | Refillable Roll Dispenser |
Description
Flag,SignnDate,Dispenser,Yw,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, PERMANENT PAINT MARKER, FINE BULLET TIP, BLACK (35534)
- CREATIVE CONVERTING Video Game Party Mylar Balloon, 18", 10PK (336670)
- BROTHER Super High-Yield Ink, Black (LC3029BK)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG432)
- REDI-TAG Flag, SignHere, Dispenser, Red, PK120 (81024)
- REDI-TAG Flag, Notarize, Silver, PK120 (60435)
- REDI-TAG Flag, ReversibleSignHere, Red, PK120 (81054)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- POST-IT Recycled Sticky Notes, 3x3 In., YW, PK12 (654-RP)
- Redi-Tag Sticky Notes