Shop All Sticky Notes
Redi-Tag
Flag, SignHere, Dispenser, Yellow, PK120
Mfr # 81014
Zoro # G6360317
product price: $6.59
/pk 120, $0.05/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Legend SIGN HERE
- Size 1 3/4" x 9/16"
- Paper Weight 0.113 lbs
- Overall Height 0.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 81014
- Zoro # G6360317
- UPC # 012534810147
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 3/4" x 9/16" |
Overall Height | 0.56" |
Overall Width | 1.75" |
Details
Item | Flag,SignHere,Dispenser,Yellow,PK120 |
Color | Yellow |
Legend | SIGN HERE |
Paper Weight | 0.113 lbs |
Dispenser | Refillable Roll Dispenser |
Features | Refillable Roll Dispenser, Reusable/Repositionable |
Description
Flag,SignHere,Dispenser,Yellow,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- PARTNERS BRAND Edge Protectors, Skid Lot, .160, 2" x 2" x 18", White, 4480/Skid (EP2218160)
- GHENT 48-7/16"x144-15/16" Magnetic Cork/Porcelain Combination Board (SPC412C-K)
- AVERY Name Tag Stickers, White Rectangl, PK100 (5147)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- REDI-TAG Index Tabs, Write-On, 1", White, PK104 (31000)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- REDI-TAG Flag, Notarize, Silver, PK120 (60435)
- REDI-TAG Flag, Bulk Smal 3600Pk, Ast Pk (RTG20205)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- 3M Post-it Note Pads, Lined, Recycled, 4inx6in, 5PK (660RPA)
- Redi-Tag Sticky Notes