Shop All Sticky Notes
Redi-Tag
Flag, SignHere, Dispenser, Blue, PK120
Mfr # 81034
Zoro # G6360299
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/4" x 9/16"
- Color Blue
- Legend SIGN HERE
- Overall Width 1.75"
- Overall Height 0.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redi-Tag
- MFR # 81034
- Zoro # G6360299
- UPC # 012534810345
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 3/4" x 9/16" |
Overall Width | 1.75" |
Overall Height | 0.56" |
Details
Item | Page Flags |
Color | Blue |
Legend | SIGN HERE |
Paper Weight | 0.112 lbs |
Dispenser | Refillable Roll Dispenser |
Features | Refillable Roll Dispenser, Reusable/Repositionable |
Description
Flag,SignHere,Dispenser,Blue,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUERCETTI Kaleido Gears (2341)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- BLACKCANYON OUTFITTERS 14.5-Inch Polyester Waist Pack, Black (BCO3170)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- REDI-TAG Self-Stick Notes, 1 1/2 x 2, Neon, 100-Sheet Pads, PK12 (23701)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- REDI-TAG Index Tabs, Write-On, 1", White, PK104 (31000)
- REDI-TAG Flag, Redi-Tag, Red, PK300 (20022)
- REDI-TAG Refill, Sign Here, 6/Bx, Red, PK6 (91002)
- REDI-TAG Flag, Page, Sign, Ast, PK50 (76830)
- 3M Note, Popup, Yellow, 3X3 Pk (MMM6549PUY)
- Redi-Tag Sticky Notes