Shop All Sticky Notes
Redi-Tag
Flag, ReversibleSignHere, Red, PK120
Mfr # 81054
Zoro # G6360280
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/4" x 9/16"
- Color Red
- Legend SIGN HERE
- Paper Weight 0.112 lbs
- Overall Width 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redi-Tag
- MFR # 81054
- Zoro # G6360280
- UPC # 012534810543
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 3/4" x 9/16" |
Overall Width | 1.75" |
Overall Height | 0.56" |
Details
Item | Page Flags |
Color | Red |
Legend | SIGN HERE |
Paper Weight | 0.112 lbs |
Features | Refillable Roll Dispenser, Reusable/Repositionable |
Dispenser | Refillable Roll Dispenser |
Description
Flag,ReversibleSignHere,Red,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Blue (IB61)
- DELL DELL COMP. H625/825/S2825 BLACK (593-BBOS)
- BSC PREFERRED 9 x 12'' - 1.5 Mil Resealable Suffocation Warning Poly Bags, 100PK (PMR091215100)
- ZORO SELECT Heat Activated Shrink Bag 8"W, Pk500 (5ZZ55)
- REDI-TAG Index Tabs, Write-On, 1", White, PK104 (31000)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- REDI-TAG Refill, Sign Here, 6/Bx, Red, PK6 (91002)
- REDI-TAG Flag, Page Arrow, Ast, PK250 (32118)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- POST-IT Notes, Cape Town, 1.5X2, 24Pk (MMM65324ANVAD)
- Redi-Tag Sticky Notes