Shop All Sticky Notes
Redi-Tag
Flag, Notarize, Silver, PK120
Mfr # 60435
Zoro # G6360387
product price: $7.45
/pk 120, $0.06/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/4" x 9/16"
- Legend NOTARIZE
- Color Yellow
- Overall Height 0.56"
- Paper Weight 1.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redi-Tag
- MFR # 60435
- Zoro # G6360387
- UPC # 012534604357
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 3/4" x 9/16" |
Overall Height | 0.56" |
Overall Width | 1.75" |
Details
Item | Flag,Notarize,Silver,PK120 |
Legend | NOTARIZE |
Color | Yellow |
Paper Weight | 1.4 lbs |
Features | Reusable/Repositionable, Refillable Roll Dispenser |
Dispenser | Refillable Roll Dispenser |
Description
Flag,Notarize,Silver,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- BUSINESS SOURCE Round ring View Binder 3" Binder Capacity Letter (19751)
- SMEAD End Tab Tuff File Pocket, 3-1/2" Expansion, Pk10 (73780)
- NATIONAL VisitorRegisterBook, 128Pages, 8.5x9-7/8 (57-803)
- REDI-TAG Flag, Redi-Tag, Red, PK300 (20022)
- REDI-TAG Refill, Sign Here, 6/Bx, Red, PK6 (91002)
- REDI-TAG Self-Stick Notes, 1 1/2 x 2, Neon, 100-Sheet Pads, PK12 (23701)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- REDI-TAG Index Tabs, Write-On, 1", White, PK104 (31000)
- REDI-TAG Flag, SignHere, Dispenser, Red, PK120 (81024)
- WARP BROTHERS Warp Brothers RSF 18X18 Red Safety Flag 500Ea 18 In. (6176457)
- Redi-Tag Sticky Notes